Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 5623582
  • Zoro # G2817619

product price: 
$
18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623582
Zoro #
G2817619
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T304MU
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
Super Alloy (S) Compatibility
Yes
ANSI Number
DCMT3251MU
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Measurement System
Fractional Inch
ANSI Code
DCMT3251MU
Clearance Angle
7 Degrees
Manufacturer Grade
WS10PT
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
2
Included Angle
55 Degrees
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MU
Cutting Application
Turning
Shape
Rhombic
Primary Material Application
Stainless Steel
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1563"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, ANSI Code DCMT3251MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.