Prototyp - ConeFit

  • Mfr # 5930111

  • Zoro # G8808441


product price:  $586.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92.00mm
Neck Length
21.80mm
Neck Angle
15 Degrees
ISO Number
AK681.C6.E16.054
Connection Size
E16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5930111
Zoro #
G8808441
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92.00mm
Neck Length
21.80mm
Connection Size
E16
Taper Shank Size
C6

Details

Item
Exchangeable Mill Head Holder
Neck Angle
15 Degrees
ISO Number
AK681.C6.E16.054
Standards
ISO 26623
Series
AK681
Features
For ConeFit Milling Cutter Heads
Shank Type - Machining
Weldon Flat
ANSI Code
AK681.C6.E16.054

Description

Exchangeable Mill Head Holder, Connection Size E16, Overall Length 92.00mm, Neck Length 21.80mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.