Prototyp - ConeFit

  • Mfr # 5930113

  • Zoro # G8808466


product price:  $714.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94.00mm
Neck Length
25.00mm
Taper Shank Size
C6
Features
For ConeFit Milling Cutter Heads
Series
AK681
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5930113
Zoro #
G8808466
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
94.00mm
Neck Length
25.00mm
Taper Shank Size
C6
Connection Size
E25

Details

Item
Exchangeable Mill Head Holder
Features
For ConeFit Milling Cutter Heads
Series
AK681
ISO Number
AK681.C6.E25.056
Standards
ISO 26623
ANSI Code
AK681.C6.E25.056
Neck Angle
15 Degrees
Shank Type - Machining
Weldon Flat

Description

Exchangeable Mill Head Holder, Connection Size E25, Overall Length 94.00mm, Neck Length 25.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.