Prototyp - Supreme

  • Mfr # 7569269

  • Zoro # G8324534


product price:  $89.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3.150 in
Tap Style
Spiral Flute
Shank Dia.
0.2550 in
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7569269
Zoro #
G8324534
UPC #
4042446299057
Country of Origin
Germany

Dimensions

Overall Length
3.150 in
Shank Dia.
0.2550 in
Thread Length
0.3940 in
Shank Length
1.9685 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Min. Bore Dia.
#7
Tap Thread Size
1/4"-20
Thread Size
1/4 in
Drill Bit Size
#7
55% Thread Drill Size
#3
Tap Length Standard
ANSI, DIN
Square Size
0.1910 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Features
WW60RB: Best Wear Resistance, WY80FC: Best Chip Control
Extended Neck
Yes
Thread Direction
Right Hand
Secondary Material Application
Steel
Tap Shank Standard
ANSI, DIN
Standards
ANSI, DIN
Tap Finish
TiAlN
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Measurement System
Wire
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Series
Supreme
Material Grade - Machining
WW60RB
Threads per Inch
20
Class of Fit
2B
Thread Standard
UNC
Helix Angle
50 Degrees
Thread Limit
2B

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, TiAlN, Thread Length 25/64 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.