Prototyp - Supreme
Mfr # MC326-05.0W3L100C
Zoro # G9384681
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.234375 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MC326-05.0W3L100C
Zoro #
G9384681
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.234375 in
Milling Diameter
5.00mm
Dimension Type
Metric
Milling Dia.
5 mm
Corner Radius
0.04 in
Shank Dia.
15/64 in
Overall Length
2 1/4 in
Neck Dia.
0.19 mm
Details
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
Helix Angle
50 Degrees
Grade
WK40TF
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
WK40TF
List Number
MC326
Max. Helix Angle
50 Degrees
Description
Corner Radius End Mill, 5 mm Milling Dia., Carbide, TiAlN, Metric, 0.04 in, 0.234375 in, 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.