Prototyp - Supreme
Mfr # MC326-12.0A4B200C
Zoro # G9383613
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.46875 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC326-12.0A4B200C
Zoro #
G9383613
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.46875 in
Milling Diameter
12.00mm
Dimension Type
Metric
Corner Radius
0.08 in
Overall Length
3 9/32 in
Shank Dia.
15/32 in
Neck Dia.
0.45 mm
Milling Dia.
12 mm
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Corner Radius End Mill
Grade
WK40TF
Cutting Direction
Right Hand
Single End/Double End
Single
Helix Angle
50 Degrees
Material - Machining
Carbide
Material Grade - Machining
WK40TF
Measurement System
Metric
Finish - Machining
TiAlN
List Number
MC326
Max. Helix Angle
50 Degrees
Description
Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Metric, 0.08 in, 0.46875 in, 3 9/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.