Prototyp - Supreme
Mfr # MC326.9.53W4D
Zoro # G9382511
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC326.9.53W4D
Zoro #
G9382511
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.875 in
Milling Diameter
9.53mm
Dimension Type
Metric
Neck Dia.
0.38 mm
Corner Radius
0.02 in
Shank Dia.
3/8 in
Milling Dia.
9.53 mm
Overall Length
3 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
50 Degrees
Single End/Double End
Single
Item
Corner Radius End Mill
Grade
WK40TF
List Number
MC326
Finish - Machining
TiAlN
Material Grade - Machining
WK40TF
Measurement System
Metric
Drilling Tool Configuration
Individual
Max. Helix Angle
50 Degrees
Description
Corner Radius End Mill, 9.53 mm Milling Dia., TiAlN, Metric, 0.02 in, 0.875 in, 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.