Milling Insert, Hexagon

  • Mfr # 6180311

  • Zoro # G4782957


product price:  $20.69
/ea
Sold in multiples of 5 for $103.45

Key Features

Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Grade
WS40PM
For Use With
M1200 Mini Series Face Mills
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180311
Zoro #
G4782957
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.174"
Mounting Hole Dia.
0.1970 in
Nose Radius
0.126"
Insert Size
0704
Thickness
0.1741 in
Through Hole Inside Dia.
0.1970 in
Corner Radius
0.1260 in
Cutting Edge Length
6.80mm

Details

Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Grade
WS40PM
For Use With
M1200 Mini Series Face Mills
Hardened (H) Compatibility
No
ANSI Number
HNPJ070432ANSNHD
Inscribed Circle
1/2 in
Insert Style
HNPJ
Rake
Positive
Non Ferrous (N) Compatibility
No
Lead Angle
45 Degrees
Cutting Direction
Right Hand
No. of Edges
12
Super Alloy (S) Compatibility
Yes
Item
Hexagon Milling Insert
Chip-Breaker
Yes
Coating
AlTiN
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Hexagon
Cast Iron (K) Compatibility
No
ISO Number
HNPJ070432ANSNHD
Insert Application
Roughing
Insert Material
Carbide
Series
M1200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Cutting Application
Roughing
Wiper Insert
Yes
ANSI Code
HNPJ070432ANSNHD
Included Angle
120 Degrees
Finish - Machining
AlTiN
Number of Cutting Edges
12
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Hexagon
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
HD
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Manufacturer Grade
WS40PM
Chip-Breaker Style
Double Sided

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.