Shop WALTER
See all product information
Create Account
Prototyp - Supreme
- Mfr # MC326-16.0W4B050C
- Zoro # G9384514
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Length of Cut
5/8 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC326-16.0W4B050C
- Zoro #
- G9384514
- UPC #
- -
- Country of Origin
- Germany
- Number of Flutes
- 4
- End Mill Style
- Corner Radius
- Finish
- TiAlN
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- Single End/Double End
- Single End
- Item
- Corner Radius End Mill
- Grade
- WK40TF
- Helix Angle
- 50 Degrees
- Cutting Direction
- Right Hand
- Finish - Machining
- TiAlN
- Material - Machining
- Carbide
- Measurement System
- Metric
- Material Grade - Machining
- WK40TF
Dimensions
- Length of Cut
- 5/8 in
- Milling Diameter
- 16.00mm
- Dimension Type
- Metric
- Corner Radius
- 0.02 in
- Neck Dia.
- 0.60mm
- Shank Dia.
- 5/8 in
- Overall Length
- 3 5/8 in
- Milling Dia.
- 16.00 mm
Description
Corner Radius End Mill, 16.00 mm Milling Dia., Carbide, TiAlN, Metric, 0.02 in, 5/8 in, 3 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.