Prototyp - Supreme
Mfr # MC326.11.1W4D203
Zoro # G9382475
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MC326.11.1W4D203
Zoro #
G9382475
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
1 in
Milling Diameter
11.10mm
Dimension Type
Metric
Milling Dia.
11.1 mm
Overall Length
3 1/2 in
Corner Radius
0.08 in
Neck Dia.
0.44 mm
Shank Dia.
1/2 in
Details
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
50 Degrees
Grade
WK40TF
Single End/Double End
Single
Item
Corner Radius End Mill
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
WK40TF
Finish - Machining
TiAlN
List Number
MC326
Max. Helix Angle
50 Degrees
Description
Corner Radius End Mill, 11.1 mm Milling Dia., Carbide, TiAlN, Metric, 0.08 in, 1 in, 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.