Prototyp - Thread milling cutter
- Mfr # H5551106-NPT1/8
- Zoro # G8811442
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Overall Length
58.00 mm
Shank Dia.
0.315 in
Length of Cut
0.453 in
Thread Size
1/8-NPT
Overall Length (mm)
58.000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5551106-NPT1/8
- Zoro #
- G8811442
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Type
- Solid Carbide
- Thread Type
- Pipe
- Flutes
- 3
- Finish
- Coated
- Application
- Thread Milling Cutters Solid Carbide
- End Mill Material
- Carbide
Dimensions
- Overall Length
- 58.00 mm
- Shank Dia.
- 0.315 in
- Length of Cut
- 0.453 in
- Thread Size
- 1/8-NPT
- Overall Length (mm)
- 58.000
- Overall Length (In.)
- 2.3
- Size
- 1/8-NPT
- Shank Length
- 2-9/32 in
- Neck Dia.
- 0.315 in
- Cutting Dia. (In.)
- 0.311
- Neck Dia. (In.)
- 0.315
- Cutting Dia.
- 0.311"
- Length of Cut (In.)
- 0.453
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.