Shop WALTER
See all product information
Create Account
Quick-Change, 2" dia., PK25
- Mfr # 09G104
- Zoro # G723353763
product price:Â
$
1.99
/pk of 25, $0.08/ea
Sold in multiples of 25Â pks for
$49.75
Key Features
Quick Change System
TR
Abrasive Type
Non-Woven
Maximum Operating Speed
30,000 RPM
Series
SPINLOCK
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09G104
- Zoro #
- G723353763
- UPC #
- 662980380475
- Country of Origin
- Canada
- Grit
- 80
- Quick Change System
- TR
- Abrasive Type
- Non-Woven
- Maximum Operating Speed
- 30,000 RPM
- Series
- SPINLOCK
- Grade
- Fine
- Abrasive Material
- Aluminum Oxide
- Item
- Qlok Disc
- Backing Material
- Paper
- Disc Attachment Method
- Quick Change System
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Resistance Properties
- Load
- Color
- Blue
- Product Type
- Quick Change Disc
- Wire Color
- Blue
Dimensions
- Overall Diameter
- 2 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series SPINLOCK, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Blue, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.