Shop WALTER
See all product information
Create Account
Quick-Change, 2" dia., PK25
- Mfr # 09G103
- Zoro # G823354400
product price:Â
$
1.99
/pk of 25, $0.08/ea
Sold in multiples of 25Â pks for
$49.75
Key Features
Backing Material
Paper
Series
SPINLOCK
Abrasive Material
Aluminum Oxide
Overall Diameter
2 in
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09G103
- Zoro #
- G823354400
- UPC #
- 662980401064
- Country of Origin
- Canada
- Backing Material
- Paper
- Item
- Qlok Disc
- Series
- SPINLOCK
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Grit
- 60
- Maximum Operating Speed
- 30,000 RPM
- Quick Change System
- TR
- Abrasive Type
- Non-Woven
- Product Type
- Quick Change Disc
- Disc Attachment Method
- Quick Change System
- Color
- Maroon
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Resistance Properties
- Load
- Wire Color
- Maroon
Dimensions
- Overall Diameter
- 2 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series SPINLOCK, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.