Shop WALTER
See all product information
Create Account
Quick-Change, 3" dia., PK50
- Mfr # 04D303
- Zoro # G523352911
product price:Â
$
2.39
/pk of 50, $0.05/ea
Sold in multiples of 50Â pks for
$119.50
Key Features
Quick Change System
TR
Resistance Properties
Heat, Wear
Overall Diameter
3 in
Abrasive Type
Coated
Maximum Operating Speed
28,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04D303
- Zoro #
- G523352911
- UPC #
- 662980058169
- Country of Origin
- Canada
- Quick Change System
- TR
- Resistance Properties
- Heat, Wear
- Abrasive Type
- Coated
- Maximum Operating Speed
- 28,000 RPM
- Item
- Qlok Disc
- Series
- TWIST TOPCUT SANDING DISCS
- Backing Material
- Paper
- Abrasive Material
- Zirconia Alumina
- Color
- Black
- Grit
- 36
- Product Type
- Quick Change Disc
- Disc Attachment Method
- Quick Change System
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Wire Color
- Black
Dimensions
- Overall Diameter
- 3 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Not Applicable, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series TWIST TOPCUT SANDING DISCS, Maximum Operating Speed 28,000 RPM, Resistance Properties Heat, Wear, Color Black, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.