Shop WALTER
See all product information
Create Account
Quick-Change, 3" dia., PK50
- Mfr # 04D312
- Zoro # G823361736
product price:Â
$
2.29
/pk of 50, $0.05/ea
Sold in multiples of 50Â pks for
$114.50
Key Features
Abrasive Material
Zirconia Alumina
Backing Material
Paper
Color
Beige
Maximum Operating Speed
28,000 RPM
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04D312
- Zoro #
- G823361736
- UPC #
- 662980084335
- Country of Origin
- Canada
Dimensions
- Overall Diameter
- 3 in
Details
- Abrasive Material
- Zirconia Alumina
- Grit
- 120
- Backing Material
- Paper
- Item
- Qlok Disc
- Color
- Beige
- Maximum Operating Speed
- 28,000 RPM
- Abrasive Type
- Coated
- Resistance Properties
- Heat, Wear
- Series
- TWIST TOPCUT SANDING DISCS
- Quick Change System
- TR
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Disc Attachment Method
- Quick Change System
- Product Type
- Quick Change Disc
- Wire Color
- Beige
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Not Applicable, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series TWIST TOPCUT SANDING DISCS, Maximum Operating Speed 28,000 RPM, Resistance Properties Heat, Wear, Color Beige, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.