Shop WALTER
See all product information
Create Account
Quick-Change, 3" dia., PK50
- Mfr # 04D308
- Zoro # G023358635
product price:Â
$
2.29
/pk of 50, $0.05/ea
Sold in multiples of 50Â pks for
$114.50
Key Features
Overall Diameter
3 in
Resistance Properties
Heat, Wear
Maximum Operating Speed
28,000 RPM
Series
TWIST TOPCUT SANDING DISCS
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04D308
- Zoro #
- G023358635
- UPC #
- 662980073865
- Country of Origin
- Canada
- Grit
- 80
- Resistance Properties
- Heat, Wear
- Maximum Operating Speed
- 28,000 RPM
- Series
- TWIST TOPCUT SANDING DISCS
- Abrasive Material
- Zirconia Alumina
- Quick Change System
- TR
- Abrasive Type
- Coated
- Backing Material
- Paper
- Color
- Orange
- Item
- Qlok Disc
- Disc Attachment Method
- Quick Change System
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Product Type
- Quick Change Disc
- Wire Color
- Orange
Dimensions
- Overall Diameter
- 3 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Not Applicable, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series TWIST TOPCUT SANDING DISCS, Maximum Operating Speed 28,000 RPM, Resistance Properties Heat, Wear, Color Orange, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.