Shop WALTER
See all product information
Create Account
Quick-Change, 3" dia., PK50
- Mfr # 04D305
- Zoro # G723357501
product price:Â
$
2.29
/pk of 50, $0.05/ea
Sold in multiples of 50Â pks for
$114.50
Key Features
Abrasive Material
Zirconia Alumina
Backing Material
Paper
Quick Change System
TR
Series
TWIST TOPCUT SANDING DISCS
Maximum Operating Speed
28,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04D305
- Zoro #
- G723357501
- UPC #
- 662980063408
- Country of Origin
- Canada
- Abrasive Material
- Zirconia Alumina
- Grit
- 50
- Backing Material
- Paper
- Quick Change System
- TR
- Item
- Qlok Disc
- Series
- TWIST TOPCUT SANDING DISCS
- Maximum Operating Speed
- 28,000 RPM
- Abrasive Type
- Coated
- Color
- Yellow
- Resistance Properties
- Heat, Wear
- Product Type
- Quick Change Disc
- Disc Attachment Method
- Quick Change System
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Wire Color
- Yellow
Dimensions
- Overall Diameter
- 3 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Not Applicable, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series TWIST TOPCUT SANDING DISCS, Maximum Operating Speed 28,000 RPM, Resistance Properties Heat, Wear, Color Yellow, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.