Shop WALTER
See all product information
Create Account
Quick Release Nut / Flange Set, Grinder, 5/8-11
- Mfr # 15L743
- Zoro # G416491680
product price:Â
$
12.69
/ea
Sold in multiples of 25 for
$317.25
Key Features
Grade
CA-36
Arbor Dia.
7/8 in
Type Number
Type 29
Wheel Dia.
4-1/2 in
For Use With
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15L743
- Zoro #
- G416491680
- UPC #
- 662980846919
- Country of Origin
- Italy
- Grade
- CA-36
- Type Number
- Type 29
- For Use With
- Angle Grinder
- No Load RPM
- 13,300 RPM
- Grit
- 36
- Application
- Grinding, Beveling, Shaping, Working on flat & curved surfaces,
Dimensions
- Arbor Dia.
- 7/8 in
- Wheel Dia.
- 4-1/2 in
Description
FLEXCUT XX is designed to deliver ultra-fast material removal on steel and stainless steel and is effective for removing tough mill scale. Its advanced grain blend, combined with SMART RESIN Technology, ensures that fresh grains are exposed at the optimal time, achieving the perfect balance between sharpness and extended wheel life. Whether working on flat or curved surfaces, FLEXCUT XX provides consistent results, with premium reinforcement for added safety and a clean finish on every job.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.