Shop WALTER
See all product information
Create Account
Icecut 100 Mag.Drilling Unit
- Mfr # 39D100
- Zoro # G409986360
product price:Â
$
1,480.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Drill Travel
1-3/8" 1-1/2"
No Load RPM
600 RPM
Amps
8 A
Overall Height
7.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39D100
- Zoro #
- G409986360
- UPC #
- 662980374689
- Country of Origin
- United Kingdom
Dimensions
- Overall Height
- 7.16 in
- Length
- 18.58 in
- Width
- 22.59 in
Details
- Item
- Magnetic Drill Units
- Voltage
- 120V AC
- Drill Travel
- 1-3/8" 1-1/2"
- No Load RPM
- 600 RPM
- Amps
- 8 A
- Series
- ICECUT 100
- Features
- Lightweight and portable
- Avg. Max. Holding Power
- 850 W
Description
Compact - extra lightweight - perfect when mobility is key.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.