Shop WALTER

Rectangle LNGX Carbide

  • Mfr # 6068959
  • Zoro # G8077422

product price: 
$
35.89
/ea
Sold in multiples of 10 for $358.90

Key Features

Insert Style
LNGX
Insert Shape
Rectangle
Insert Size
130716
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068959
Zoro #
G8077422
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNGX
Insert Shape
Rectangle
Insert Material
Carbide
No. of Edges
4
Rake
Negative
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP25S
Inscribed Circle
0.4330 in
For Use With
Xtra·Tec Milling Cutter
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Coating
CVD
ANSI Number
LNGX130716R-L55 WKP25S
Insert Application
Medium
Chip-Breaker
Yes
Cutting Application
Medium
Coating Process
CVD
Insert Holding Type
Screw Held
Clearance Angle
0 Degrees
Wiper Insert
Yes
Number of Cutting Edges
4
Chip-Breaker Code
L55
ANSI Code
LNGX130716R-L55 WKP25S
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP25S
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Shape
Rectangular
Material - Machining
Carbide
ISO Number
LNGX130716R-L55 WKP25S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
130716
Corner Radius
1/16 in
Insert Thickness
0.312"
Nose Radius
0.063"
Width
11.00mm
Cutting Edge Length
13.70mm
Thickness
0.312 in

Description

Diamond Milling Insert, Inscribed Circle 0.4330 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.