Rectangle LNMU Carbide

  • Mfr # 5015805
  • Zoro # G8216117
product price: 
$
37.79
/ea
Sold in multiples of 10 for $377.90

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
150812
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015805
Zoro #
G8216117
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
No. of Edges
4
For Use With
F4253 Side And Face Mill
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Rake
Negative
Grade
WAK15
Inscribed Circle
0.5910 in
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Mounting Style
Screw Held
ANSI Number
LNMU150812-F57T WAK15
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Application
Medium
Chip-Breaker Code
F57T
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rectangular
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Coating Process
CVD
Manufacturer Grade
WAK15
ANSI Code
LNMU150812-F57T WAK15
Primary Material Application
Cast Iron
Cutting Application
Medium
Number of Cutting Edges
4
Insert Holding Type
Screw Held
Measurement System
Metric
Chip-Breaker Style
16 Degrees Chipbreaker Groove
ISO Number
LNMU150812-F57T WAK15
Hole Type
Double Countersink Hole
Compatible Product Type
F4253 Side And Face Mill

Dimensions

Insert Size
150812
Corner Radius
3/64 in
Insert Thickness
0.315"
Nose Radius
0.047"
Thickness
0.315 in
Cutting Edge Length
15.00mm
Width
14.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Negative

Ratings & reviews