Milling Insert, Square, Positive, 15 Degrees, SDMT, WKP35S
- Mfr # 7676894
- Zoro # G2941017
product price:Â
$
20.79
/ea
Sold in multiples of 10 for
$207.90
Key Features
Insert Style
SDMT
Insert Size
120420
Corner Radius
0.0790 in
Inscribed Circle
1/2 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7676894
- Zoro #
- G2941017
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SDMT
- Inscribed Circle
- 1/2 in
- Rake
- Positive
- ISO Number
- SDMT120420-F57
- Chip-Breaker
- Yes
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application ISO Code
- K, P
- Manufacturer Grade
- WKP35S
- Measurement System
- Fractional Inch
- Shape
- Square
- Clearance Angle
- 15 Degrees
- Chip-Breaker Code
- F57
- Primary Material Application
- Cast Iron, Steel
- Material - Machining
- Carbide
- Hole Type
- With Hole
- ANSI Code
- SDMT120420-F57
- Number of Cutting Edges
- 4
- Coating Process
- CVD
Dimensions
- Insert Size
- 120420
- Corner Radius
- 0.0790 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 12.70mm
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.