Shop WALTER

Round ROMX Carbide

  • Mfr # 5888055
  • Zoro # G8089383

product price: 
$
15.65
/ea
Sold in multiples of 10 for $156.50

Key Features

Insert Style
ROMX
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888055
Zoro #
G8089383
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROMX
Insert Shape
Round
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
F2334 Milling Insert
Chip-Breaker
Yes
ANSI Number
ROMX1204M0-D57 WKP35S
Steel (P) Compatibility
Yes
Grade
WKP35S
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
Stainless (M) Compatibility
No
Inscribed Circle
0.4720 in
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Rake
Positive
Coating
CVD
No. of Edges
4
Cutting Direction
Right Hand
ISO Number
ROMX1204M0-D57 WKP35S
Cutting Application
Milling
Shape
Round
Number of Cutting Edges
4
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Coating Process
CVD
ANSI Code
ROMX1204M0-D57 WKP35S
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Clearance Angle
11 Degrees
Manufacturer Grade
WKP35S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Chip-Breaker Code
D57
Insert Holding Type
Screw Held
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Nose Radius
0.236"
Insert Thickness
0.187"
Mounting Hole Dia.
4.40mm
Thickness
0.187 in
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
12.00mm

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.