Shop WALTER
See all product information
Create Account
Rectangle LPGT Carbide
- Mfr # 5918256
- Zoro # G8406264
product price:Â
$
27.19
/ea
Sold in multiples of 10 for
$271.90
Key Features
Insert Style
LPGT
Insert Shape
Rectangle
Insert Size
15T308
Insert Material
Carbide
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5918256
- Zoro #
- G8406264
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 15T308
- Corner Radius
- 1/32 in
- Nose Radius
- 0.031"
- Insert Thickness
- 0.156"
- Width
- 9.52mm
- Cutting Edge Length
- 15.00mm
- Thickness
- 0.156 in
Description
Diamond Milling Insert, Inscribed Circle 3/8 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.