Shop WALTER

Square SNGX Carbide

  • Mfr # 6069398
  • Zoro # G8411532

product price: 
$
32.19
/ea
Sold in multiples of 10 for $321.90

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
120512
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069398
Zoro #
G8411532
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Super Alloy (S) Compatibility
No
Rake
Negative
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Insert Application
Medium
Cutting Direction
Right Hand
Grade
WKP25S
No. of Edges
8
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
For Use With
F2339 Ball Nose Mill
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
Inscribed Circle
1/2 in
ANSI Number
SNGX120512-F57 WKP25S
ISO Number
SNGX120512-F57 WKP25S
Material - Machining
Carbide
Measurement System
Metric
Coating Process
CVD
Insert Holding Type
Screw Held
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Manufacturer Grade
WKP25S
Included Angle
90 Degrees
Shape
Square
ANSI Code
SNGX120512-F57 WKP25S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
Chip-Breaker Code
F57
Cutting Application
Milling
Number of Cutting Edges
4
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
120512
Corner Radius
3/64 in
Insert Thickness
0.252"
Nose Radius
0.047"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.