Shop WALTER
See all product information
Create Account
Rectangle Milling Insert, 0.2400 in, LDMW, 1/64 in
- Mfr # 7170504
- Zoro # G2884125
product price:Â
$
23.59
/ea
Sold in multiples of 10 for
$235.90
Key Features
Insert Style
LDMW
Inscribed Circle
0.2400 in
Insert Size
08T204
Chip-Breaker
Yes
Corner Radius
1/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7170504
- Zoro #
- G2884125
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- LDMW
- Inscribed Circle
- 0.2400 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- LDMW08T204R-A57
- Hole Type
- With Hole
- Clearance Angle
- 15 Degrees
- Number of Cutting Edges
- 2
- Finish - Machining
- TiAlN+TiN
- Manufacturer Grade
- WKP35G
- Chip-Breaker Code
- A57
- Shape
- Rectangular
- ANSI Code
- LDMW08T204R-A57
Dimensions
- Insert Size
- 08T204
- Corner Radius
- 1/64 in
- Width
- 0.2400 in
- Cutting Edge Length
- 8.88mm
- Thickness
- 0.1020 in
Description
Rectangle Milling Insert, Inscribed Circle 0.2400 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.