Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMA, 4, Carbide

  • Mfr # 6435224
  • Zoro # G7918639

product price: 
$
42.95
/ea
Sold in multiples of 10 for $429.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6435224
Zoro #
G7918639
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA190616-RK7 WKK10S
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
ANSI Number
CNMA643
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Cutting Application
Turning
Chip-Breaker Code
RK7
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
CNMA644-RK7 WKK10S
Shape
Rhombic
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Mounting Hole Dia.
0.312"
Insert Thickness
0.2500"
Nose Radius
0.0630"
Thickness
1/4 in
Depth of Cut
1.50 to 8.00mm
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMA644-RK7 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.