Shop WALTER
See all product information
Create Account
Rectangle Milling Insert, 0.7870", P45424
- Mfr # 6109211
- Zoro # G2884378
product price:Â
$
74.59
/ea
Sold in multiples of 10 for
$745.90
Key Features
Insert Style
P45424
Inscribed Circle
0.7870 in
Chip-Breaker
Yes
Rake
Negative
ISO Number
P45424-2-G67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6109211
- Zoro #
- G2884378
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- P45424
- Inscribed Circle
- 0.7870 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P45424-2-G67
- Primary Material Application ISO Code
- K
- Material - Machining
- Carbide
- Number of Cutting Edges
- 4
- Coating Process
- CVD
- Manufacturer Grade
- WAK15
- Chip-Breaker Code
- G67
- Clearance Angle
- 0 Degrees
- ANSI Code
- P45424-2-G67
- Shape
- Rectangular
- Hole Type
- With Hole
- Primary Material Application
- Cast Iron
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Cutting Application
- Finishing
Dimensions
- Width
- 0.4720 in
- Thickness
- 0.2560 in
- Cutting Edge Length
- 20.00mm
Description
Rectangle Milling Insert, Inscribed Circle 0.7870 in, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.