Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6917278
  • Zoro # G7938491

product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Insert Size
1.81.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917278
Zoro #
G7938491
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT090208-FM4 WSM20S
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Coating
PVD
Hardened (H) Compatibility
No
Mounting Style
Screw
No. of Edges
3
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
TCMT2(1.5)0.5
Manufacturer Grade
WSM20S
Shape
Triangle
ANSI Code
TCMT1.8(1.5)2-FM4 WSM20S
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
3
Chip-Breaker Code
FM4
Coating Process
PVD
Measurement System
Metric
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Cutting Application
Turning
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
1.81.52
Corner Radius
0.8 mm
Mounting Hole Dia.
0.098"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Depth of Cut
0.10 mm to 1.50 mm
Through Hole Inside Dia.
2.5 mm
Thickness
2.38 mm
Cutting Edge Length
9.62 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.