Rectangle Milling Insert, 1/2 in, LPMT, 3/64 in
- Mfr # 5918288
- Zoro # G2884134
product price:Â
$
30.15
/ea
Sold in multiples of 10 for
$301.50
Key Features
Insert Style
LPMT
Inscribed Circle
1/2 in
Insert Size
150612
Chip-Breaker
Yes
Corner Radius
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5918288
- Zoro #
- G2884134
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- LPMT
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- LPMT150612R-D57
- Measurement System
- Fractional Inch
- Primary Material Application
- Cast Iron, Steel
- Shape
- Rectangular
- Clearance Angle
- 11 Degrees
- ANSI Code
- LPMT150612R-D57
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Primary Material Application ISO Code
- K, P
- Material - Machining
- Carbide
- Coating Process
- CVD
- Chip-Breaker Code
- D57
- Number of Cutting Edges
- 2
- Manufacturer Grade
- WKP35S
- Hole Type
- With Hole
Dimensions
- Insert Size
- 150612
- Corner Radius
- 3/64 in
- Width
- 1/2 in
- Thickness
- 1/4 in
- Cutting Edge Length
- 15.88mm
Description
Rectangle Milling Insert, Inscribed Circle 1/2 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.