Shop WALTER

Turning Insert, Trigon, 4, WNMG, 4, Carbide

  • Mfr # 6362012
  • Zoro # G7932401

product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6362012
Zoro #
G7932401
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080416-MK5 WKK10S
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
WNMG544
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Measurement System
Metric
ANSI Code
WNMG434-MK5 WKK10S
Primary Material Application
Cast Iron
Shape
Trigon
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Code
MK5
Manufacturer Grade
WKK10S
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1.60mm
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0630"
Through Hole Inside Dia.
5.16mm
Thickness
4.76mm
Depth of Cut
2.00 to 5.00mm
Cutting Edge Length
8.70mm

Description

Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.