Octagon Milling Insert, 1/2 in, OPHX, 0.0710 in
- Mfr # 5004071
- Zoro # G2890574
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Insert Style
OPHX
Inscribed Circle
1/2 in
Insert Size
0504
Chip-Breaker
Yes
Corner Radius
0.0710 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004071
- Zoro #
- G2890574
- UPC #
- -
- Country of Origin
- Germany
- Item
- Octagon Milling Insert
- Insert Style
- OPHX
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- OPHX0504ZZR-A27
- Primary Material Application
- Cast Iron
- Hole Type
- No Hole
- Manufacturer Grade
- WCB80
- Material - Machining
- CBN
- Cutting Application
- Finishing
- Clearance Angle
- 11 Degrees
- Shape
- Octagon
- Number of Cutting Edges
- 1
- Chip-Breaker Code
- A27
- Primary Material Application ISO Code
- K
- ANSI Code
- OPHX0504ZZR-A27
- Measurement System
- Fractional Inch
Dimensions
- Insert Size
- 0504
- Corner Radius
- 0.0710 in
- Thickness
- 0.1875 in
- Cutting Edge Length
- 12.70mm
Description
Octagon Milling Insert, Inscribed Circle 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.