Shop WALTER

Parts Washer, 36 gal., 500 Lb., 29-3/4"H

  • Mfr # 55D600BCLP
  • Zoro # G5080175

product price: 
$
3,623.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Tank Width (In.)
18 1/4 in
Tank Length (In.)
24 in
Tank Height (In.)
29 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55D600BCLP
Zoro #
G5080175
UPC #
662980464632
Country of Origin
United States

Dimensions

Tank Width (In.)
18 1/4 in
Tank Length (In.)
24 in
Tank Height (In.)
29 3/4 in
Nominal Tank Depth (In.)
20 in
Overall Length (In.)
38 in
Overall Width (In.)
27 in
Overall Height (In.)
43 in
Pump Size
135 gph
Tank Overall Height
29 3/4 in
Overall Depth
38 in
Tank Overall Depth
24 in
Tank Overall Width
20 in
Overall Height
43 in
Overall Width
27 in

Details

Tank Capacity
36 gal
Load Capacity (Lb.)
500 lb
Voltage
120V AC
For Use With
4TKJ7
Temp. Range (F)
41 Degrees to 104 Degrees F
Item
Parts Washer
Output Watts
750 W
Heater Type
Tubular
Drum Capacity (Gal.)
5 gal
Filtration
Yes
Output Frequency (Hertz)
60 Hz
Standards
CSA Certified
Type
Bioremediating
Includes
(6) 5.3 gal Pails of Bio-Circle L Bioremediating Cleaning Solution
Work Light
No
Construction
Polyethylene
Resists
Corrosion
Tank Material
Plastic
Wattage
750 W
Maximum Fluid Level
10 in
Drum Capacity
5 gal
Maximum Operating Temperature
104 Degrees F
Series
Bio-Circle Maxi
For Solution Base Type
Water-Based (Microbial)
Cleaning Solution Included
(6) 5.2 gal Pails Bio-Circle L
Frequency
60 Hz
Work Lighting
No Light Included
Number of Brush Stations
1
Cleaning Method
Bioremediation, Flush, Manual
Load Capacity
0.25 ton
Number of Flushing Stations
1
Pump Maximum Flow Rate
135 gph
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
104 Degrees F
PH Level
Neutral
Cleaner Container Type
Pail

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Bioremediation, Flush, Manual, Tank Material Plastic, Tank Capacity 36 gal, Maximum Fluid Level 10 in, Load Capacity 0.25 ton, Tank Overall Width 20 in, Tank Overall Depth 24 in, Tank Overall Height 29 3/4 in, Minimum Operating Temperature 41 Degrees F, Maximum Operating Temperature 104 Degrees F, Voltage 120V AC, Standards CSA Certified, Cleaning Solution Included (6) 5.2 gal Pails Bio-Circle L

Ratings & reviews