Round Milling Insert, Round, 0.3940 in, ROMX, 0.1970 in
- Mfr # 7347393
- Zoro # G2888237
product price:Â
$
16.15
/ea
Sold in multiples of 10 for
$161.50
Key Features
Insert Shape
Round
Insert Style
ROMX
Inscribed Circle
0.3940 in
Insert Size
10T3
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7347393
- Zoro #
- G2888237
- UPC #
- -
- Country of Origin
- Germany
- Item
- Round Milling Insert
- Insert Shape
- Round
- Insert Style
- ROMX
- Inscribed Circle
- 0.3940 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ROMX10T3M0-D57
- Hole Type
- With Hole
- For Toolholder
- F2334
- Finish - Machining
- TiAlN+TiN
- Number of Cutting Edges
- 4
- ANSI Code
- ROMX10T3M0-D57
- Shape
- Round
- Clearance Angle
- 11 Degrees
- Chip-Breaker Code
- D57
- Manufacturer Grade
- WKP35G
Dimensions
- Insert Size
- 10T3
- Corner Radius
- 0.1970 in
- Thickness
- 5/32 in
Description
Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.