Diamond Turning Insert, Diamond, 2, CPGT, 1, Carbide

  • Mfr # 7021251
  • Zoro # G7920599
product price: 
$
27.85
/ea
Sold in multiples of 10 for $278.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021251
Zoro #
G7920599
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT060204-MM4 WSM01
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
CPGT2(1.5)2
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM01
Number of Cutting Edges
2
Chip-Breaker Code
MM4
Measurement System
Fractional Inch
ANSI Code
CPGT2(1.5)1-MM4 WSM01
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
11 Degrees
Finish - Machining
TiAlN
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.40 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN, ANSI Code CPGT2(1.5)1-MM4 WSM01, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews