Round RDHW Carbide

  • Mfr # 5917967
  • Zoro # G8213353
product price: 
$
25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Insert Style
RDHW
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5917967
Zoro #
G8213353
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDHW
Insert Shape
Round
Insert Material
Carbide
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.4720 in
Coating
CVD
Hardened (H) Compatibility
No
Chip-Breaker
Yes
No. of Edges
4
For Use With
Walter Tool
Insert Application
Roughing
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Grade
WKP35S
Cutting Direction
Right Hand
ANSI Number
RDHW1204M0T-A27 WKP35S
Super Alloy (S) Compatibility
No
ISO Number
RDHW1204M0T-A27 WKP35S
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Hole Type
Countersink Hole
Measurement System
Metric
Shape
Round
Chip-Breaker Style
0 Degrees Chipbreaker Groove
ANSI Code
RDHW1204M0T-A27 WKP35S
Coating Process
CVD
Insert Holding Type
Screw Held
Cutting Edge
Chamfered
Feed Type
High
Manufacturer Grade
WKP35S
Number of Cutting Edges
6
Chip-Breaker Code
A27
Primary Material Application
Cast Iron, Steel
Cutting Application
Milling
Clearance Angle
15 Degrees
Material - Machining
Carbide
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Insert Thickness
0.187"
Nose Radius
0.236"
Mounting Hole Dia.
4.40mm
Cutting Edge Length
12.00mm
Thickness
0.187 in
Through Hole Inside Dia.
4.40mm

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews