Shop WALTER

Round RDMT Carbide

  • Mfr # 5918050
  • Zoro # G8209284

product price: 
$
18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Style
RDMT
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918050
Zoro #
G8209284
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDMT
Insert Shape
Round
Insert Material
Carbide
Steel (P) Compatibility
Yes
Insert Application
Medium
Rake
Positive
Mounting Style
Screw Held
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.4720 in
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Walter Tool
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP35S
ANSI Number
RDMT1204M0-D57 WKP35S
Coating
CVD
Chip-Breaker
Yes
No. of Edges
4
ISO Number
RDMT1204M0-D57 WKP35S
Primary Material Application ISO Code
K, P
Clearance Angle
15 Degrees
Hole Type
Countersink Hole
Insert Holding Type
Screw Held
Shape
Round
Manufacturer Grade
WKP35S
Chip-Breaker Code
D57
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Number of Cutting Edges
6
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
ANSI Code
RDMT1204M0-D57 WKP35S
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Nose Radius
0.236"
Insert Thickness
0.187"
Mounting Hole Dia.
4.40mm
Thickness
0.187 in
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
4.40mm

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.