Round RDMW Carbide

  • Mfr # 6071200
  • Zoro # G7970934
product price: 
$
23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Style
RDMW
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071200
Zoro #
G7970934
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDMW
Insert Shape
Round
Insert Material
Carbide
Coating
CVD
Chip-Breaker
Yes
Grade
WKP25S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
For Use With
Walter Tool
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
Inscribed Circle
5/8 in
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Held
Rake
Positive
Hardened (H) Compatibility
No
Insert Application
Roughing
ANSI Number
RDMW1605M0T-A27 WKP25S
ISO Number
RDMW1605M0T-A27 WKP25S
Hole Type
Countersink Hole
Coating Process
CVD
Clearance Angle
15 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Chip-Breaker Code
A27
Primary Material Application ISO Code
K, P
Feed Type
High
Measurement System
Metric
Shape
Round
ANSI Code
RDMW1605M0T-A27 WKP25S
Cutting Edge
Chamfered
Insert Holding Type
Screw Held
Number of Cutting Edges
6
Manufacturer Grade
WKP25S
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Nose Radius
0.315"
Insert Thickness
0.219"
Mounting Hole Dia.
5.50mm
Through Hole Inside Dia.
5.50mm
Thickness
0.219 in
Cutting Edge Length
16.00mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews