Shop WIDIA

Turning Insert, Round, 4, RNMG, Carbide

  • Mfr # 4171713
  • Zoro # G2814432

product price: 
$
7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
0.5 in
Insert Size
43
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171713
Zoro #
G2814432
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
0.5 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
RNMG120400RH
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
RNMG43RH
Coating
Tin
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
No. of Edges
2
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Measurement System
Decimal Inch
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Finish - Machining
TiN
Material - Machining
Carbide
Primary Material Application ISO Code
P
Shape
Round
Material
Carbide

Dimensions

Insert Size
43
Insert Thickness
0.1875"
Nose Radius
0.250"
Mounting Hole Dia.
0.203"

Description

Turning Insert, Inscribed Circle 0.5 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.