Triangle P263 Carbide

  • Mfr # 5923538
  • Zoro # G8443906
product price: 
$
27.29
/ea
Sold in multiples of 10 for $272.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
79R25
Insert Material
Carbide
Corner Radius
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5923538
Zoro #
G8443906
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
3
Grade
WKP35S
Inscribed Circle
0.5120 in
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Chip-Breaker
Yes
For Use With
High-Performance Milling Cutter
Steel (P) Compatibility
Yes
Insert Application
Medium
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Rake
Positive
ANSI Number
P26379-R25 WKP35S
ISO Number
P26379-R25 WKP35S
ANSI Code
P26379-R25 WKP35S
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Clearance Angle
14 Degrees
Measurement System
Metric
Cutting Application
Milling
Feed Type
High
Shape
Triangle
Wiper Insert
Yes
Coating Process
CVD
Secondary Material Application ISO Code
M
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Included Angle
80 Degrees
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
3
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Chip-Breaker Code
A27
Finish - Machining
TiCN+Al2O3+TiCN
Compatible Product Type
High-Performance Milling Cutter

Dimensions

Insert Size
79R25
Corner Radius
5/64 in
Nose Radius
0.079"
Insert Thickness
0.220"
Thickness
0.220 in

Description

Triangle Milling Insert, Inscribed Circle 0.5120 in, Positive

Ratings & reviews