Round ROHX Carbide

  • Mfr # 5888005
  • Zoro # G8431446
product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Style
ROHX
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888005
Zoro #
G8431446
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROHX
Insert Shape
Round
Insert Material
Carbide
Chip-Breaker
Yes
Inscribed Circle
5/8 in
Rake
Positive
Insert Application
Roughing
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Mounting Style
Screw Held
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
F2334 Milling Insert
Grade
WKP35S
ANSI Number
ROHX1605M0T-A27 WKP35S
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
ROHX1605M0T-A27 WKP35S
Feed Type
High
Shape
Round
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Number of Cutting Edges
6
Coating Process
CVD
Cutting Application
Milling
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Clearance Angle
15 Degrees
Cutting Edge
Chamfered
Manufacturer Grade
WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
A27
Material - Machining
Carbide
Measurement System
Metric
ANSI Code
ROHX1605M0T-A27 WKP35S
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Nose Radius
0.315"
Mounting Hole Dia.
5.50mm
Through Hole Inside Dia.
5.50mm
Thickness
0.219 in
Cutting Edge Length
16.00mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews