Shop WALTER

Round ROHX Carbide

  • Mfr # 5888050
  • Zoro # G7969376

product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Style
ROHX
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888050
Zoro #
G7969376
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROHX
Insert Shape
Round
Insert Material
Carbide
Coating
CVD
Rake
Positive
Grade
WKP35S
No. of Edges
4
Inscribed Circle
5/8 in
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
ANSI Number
ROHX1605M0-D57 WKP35S
Mounting Style
Screw Held
For Use With
F2334 Milling Insert
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
ISO Number
ROHX1605M0-D57 WKP35S
Cutting Application
Milling
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Manufacturer Grade
WKP35S
Number of Cutting Edges
6
Primary Material Application ISO Code
K, P
Shape
Round
Chip-Breaker Style
10 Degrees Chipbreaker Groove
ANSI Code
ROHX1605M0-D57 WKP35S
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Chip-Breaker Code
D57
Clearance Angle
15 Degrees
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Nose Radius
0.315"
Mounting Hole Dia.
5.50mm
Through Hole Inside Dia.
5.50mm
Thickness
0.219 in
Cutting Edge Length
16.00mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.