Shop WALTER
See all product information
Create Account
Square SNGX Carbide
- Mfr # 6069545
- Zoro # G8119851
product price:Â
$
36.89
/ea
Sold in multiples of 10 for
$368.90
Key Features
Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.30mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6069545
- Zoro #
- G8119851
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1205
- Corner Radius
- 0.30mm
- Insert Thickness
- 0.252"
- Nose Radius
- 0.047"
- Thickness
- 0.252 in
- Cutting Edge Length
- 12.70mm
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.