Shop WALTER

Round ROMX Carbide

  • Mfr # 6261325
  • Zoro # G7849721

product price: 
$
18.79
/ea
Sold in multiples of 10 for $187.90

Key Features

Insert Style
ROMX
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6261325
Zoro #
G7849721
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROMX
Insert Shape
Round
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Grade
W3536
Stainless (M) Compatibility
No
Mounting Style
Screw Held
ANSI Number
ROMX10T3M0-D57 W3536
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
No. of Edges
4
Rake
Positive
For Use With
F2334 Milling Insert
Inscribed Circle
0.3940 in
Workpiece Compatibility
Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Medium
ISO Number
ROMX10T3M0-D57 W3536
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Measurement System
Metric
Chip-Breaker Code
D57
Manufacturer Grade
W3536
ANSI Code
ROMX10T3M0-D57 W3536
Material - Machining
Carbide
Number of Cutting Edges
4
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees
Shape
Round
Finish - Machining
TiAlN+Al2O3+ZrN
Coating Process
PVD
Cutting Application
Milling
Insert Holding Type
Screw Held
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
10T3M0
Corner Radius
5.00mm
Insert Thickness
0.156"
Nose Radius
0.197"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
10.00mm
Thickness
0.156 in

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.