Shop WALTER
See all product information
Create Account
Sanding Discs, 5" dia., PK25
- Mfr # 15A508
- Zoro # G423353216
product price:Â
$
3.59
/pk of 25, $0.14/ea
Sold in multiples of 25Â pks for
$89.75
Key Features
Connector Size
7/8 in
Abrasive Type
Coated
Grade
Medium
Abrasive Material
Ceramic
Maximum Operating Speed
12,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15A508
- Zoro #
- G423353216
- UPC #
- 662980053355
- Country of Origin
- Germany
- Abrasive Type
- Coated
- Item
- Sanding Discs
- Grade
- Medium
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 12,200 RPM
- Grit
- 80
- Series
- XTRACUT
- Connector Type
- Unthreaded Hole
- Features
- Contains Cooling Agents that Ensure Cool Cutting to Prevent Burning and Distortion, Extremely Long Service Life, Guaranteed Cost Savings for Steel, High Performance Sanding Disc for Steel, Optimized Self-Sharpening Ceramic Grain Provides Extremely High Stock Removal in Steel
- Primary Material Application
- Aluminum, Steel, Stainless Steel
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 5 in
- Fits Chest Size
- Contains Cooling Agents that Ensure Cool Cutting to Prevent Burning and Distortion, Extremely Long Service Life, Guaranteed Cost Savings for Steel, High Performance Sanding Disc for Steel, Optimized Self-Sharpening Ceramic Grain Provides Extremely High Stock Removal in Steel
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Overall Diameter 5 in, Series XTRACUT, Coating Coverage Not Applicable, Maximum Operating Speed 12,200 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.