Screw Machine Drill Bit, 11.30 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-11.3
Zoro # G4763031
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
11.30 mm
Overall Length
3 23/32 in
Flute Length
1 27/32 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1149XPL-11.3
Zoro #
G4763031
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
11.30 mm
Overall Length
3 23/32 in
Flute Length
1 27/32 in
Depth:Dia. Ratio
3xD
Shank Dia.
7/16 in
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.4449
Flute Type
Parabolic
List Number
A1149XPL
Coolant Fed
Non-Coolant Through
Primary Material Application
For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Description
Screw Machine Drill Bit, Drill Bit Size 11.30 mm, Drill Bit Point Angle 130 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4449
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.