Screw Machine Drill Bit, #57 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-NO57

  • Zoro # G4828612


product price: $18.79
/ea
Sold in multiples of 5 for $93.95

Key Features

Drill Bit Size
#57
Overall Length
28 mm
Flute Length
69/250 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-NO57
Zoro #
G4828612
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#57
Overall Length
28 mm
Flute Length
69/250 in
Shank Dia.
1.09 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
17/64 in
Drill Point Length
0.255 mm
Shank Length
21 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1149XPL
Grade
General Purpose
Decimal Equivalent
0.0430
Flute Type
Parabolic
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Measurement System
Wire
Secondary Material Application ISO Code
O, S
Secondary Material Application
Composite, Nickel, Titanium
Sheeter Drill
No
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Drill Bit Point Type
Conical Point

Description

Screw Machine Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0430

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.