Shop WALTER
See all product information
Create Account
Slap Shot Cleaner/Degreaser, 13.5 oz
- Mfr # 53C552
- Zoro # G3521664
product price:Â
$
17.99
/ea
Key Features
Size
13.5 oz
Color
Clear
Type
Residue-Free, Aerosol
Removes
Grease, Grime, Oil
Flash Point (F)
-11.2 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53C552
- Zoro #
- G3521664
- UPC #
- 662980092828
- Country of Origin
- Germany
- Color
- Clear
- Type
- Residue-Free, Aerosol
- Removes
- Grease, Grime, Oil
- Item
- Cleaner/Degreaser
- Flash Point (F)
- -11.2 Degrees F
- Flash Point
- -11.2 Degrees F
- Series
- Slap Shot
- Wire Color
- Clear
Dimensions
- Size
- 13.5 oz
- Container Size
- 13.5 oz
Description
Cleaner/Degreaser, Removes Grease, Grime, Oil, Color Clear
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.