Shop WALTER
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Surfox Renew 208L
- Mfr # 54A088
- Zoro # G309985944
product price:Â
$
1,710.99
/ea
Key Features
Features
Gel formulation allows the product to cling to inclined surfaces
Color
Light Orange
Size
208 L / 55 Gal
Container Type
Drum
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54A088
- Zoro #
- G309985944
- UPC #
- 662980846469
- Country of Origin
- Canada
- Item
- Weld Cleaning Fluid
- Features
- Gel formulation allows the product to cling to inclined surfaces
- Color
- Light Orange
- Container Type
- Drum
- Form
- Liquid
Dimensions
- Size
- 208 L / 55 Gal
Description
Highly concentrated, gel-like cleaner for removing rust and mineral deposits from stainless steel. Removes contaminants without attacking the parent material. Must be neutralized with SURFOX-N after use.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.