Shop WALTER

Welding Cleaning Unit, 120V

  • Mfr # 54D076
  • Zoro # G415390199

product price: 
$
4,038.99
/ea
Free Shipping & Returns

Key Features

Features
900 Watts of Cleaning Output
Input Voltage
120V
Standards
ASTM
Series
Surfox Mini
Weight
16 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54D076
Zoro #
G415390199
UPC #
662980646816
Country of Origin
Italy
Item
Welding Cleaning Unit
Features
900 Watts of Cleaning Output
Input Voltage
120V
Standards
ASTM
Series
Surfox Mini
Weight
16 lb
Output Voltage
3 to 30V AC/DC
Includes
Micro-Wand Holder, Micro-Wand Holder Extension Sleeve, Adaptor for Micro-Brush, Carbon Fiber Brush, Micro-Wand
Compatible with Manufacturer Model Number
48R136, 48R286, 48R460, 54B150, 54B601
Maximum Output Current
30 A
Output Voltage Modes
AC (Marking, Etching), DC (Marking, Etching)
Compatible Material Type
Aluminum, Stainless Steel, Titanium
Receptacle Type
Refillable Cartridge
Process
Etching, Marking, MIG Weld Cleaning, Spot Weld Cleaning, TIG Weld Cleaning
Tool Functions
Etching, Marking, MIG Weld Cleaning, Spot Weld Cleaning, TIG Weld Cleaning
Input Current
5.5 A
Frequency
0.8 Hz
Minimum Output Current
3 V AC/DC
Compatible with Mfr. Model No.
48R136, 48R286, 48R460, 54B150, 54B601
Compatible Manufacturer Model Number
48R136, 48R286, 48R460, 54B150, 54B601
Compatible with Manufacturer Model No.
48R136, 48R286, 48R460, 54B150, 54B601
Compatible Pump Manufacturer Part Number
48R136, 48R286, 48R460, 54B150, 54B601
For Use with Mfr Model Number
48R136, 48R286, 48R460, 54B150, 54B601
Compatible Manufacturer Part Number
48R136, 48R286, 48R460, 54B150, 54B601
Compatible Mfr. Model Number
48R136, 48R286, 48R460, 54B150, 54B601
Color
Orange
For Manufacturer Part Number
48R136, 48R286, 48R460, 54B150, 54B601
Compatible with Mfr. Model Number
48R136, 48R286, 48R460, 54B150, 54B601

Dimensions

Overall Height
11 in
Overall Length
16 in
Wire Rope Length
16 in
Length
16 in
Fits Chest Size
900 Watts of Cleaning Output

Description

Welding Cleaning Unit, Maximum Output Current 30 A, Input Voltage 120V, Output Voltage Modes AC (Marking, Etching), DC (Marking, Etching), Receptacle Type Refillable Cartridge, Includes Micro-Wand Holder, Micro-Wand Holder Extension Sleeve, Adaptor for Micro-Brush, Carbon Fiber Brush, Micro-Wand, Series Surfox Mini, Compatible Material Type Aluminum, Stainless Steel, Titanium, Compatible with Manufacturer Model Number 48R136, 48R286, 48R460, 54B150, 54B601, Features 900 Watts of Cleaning Output

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.